DESCRIPTION

  • Dishwasher safe
  • Fits in the left bowl of the Kohler® K-6491 Tanager® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Tanager® Sink Rack, Left-Hand Bowl

K6146-ST

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-6491 Tanager® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Tanager®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
11-1/2 in
GSA Approved
No
IAPMO Listed
No
Length
16-1/4 in
Material
Stainless Steel
Width
11-1/2 in

Starting at
Call for Pricing
  • QUANTITY