DESCRIPTION
- Dishwasher safe
- Fits in the right bowl of the Kohler® K-6491 Tanager® kitchen sink
- Helps protect sink surface from daily wear
- Material: Stainless steel
- Rubber feet provide added protection
SPECIFICATIONS
- Brand Model Compatibility
- K-6491 Tanager® Kitchen Sink
- CARB OTC LEED Compliant
- No
- Collection
- Tanager®
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 11-1/2 in
- GSA Approved
- No
- IAPMO Listed
- No
- Length
- 16-1/4 in
- Material
- Stainless Steel
- Width
- 11-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday