DESCRIPTION

  • Duostrainer® body with 1-1/2" connection and 4" tailpiece
  • Fits sinks with standard 3-1/2" or 4" outlet
  • Material: Solid brass
  • Quick-locking installation system
  • Removable basket with an open/close stopper that seals tightly

Kohler Duostrainer® Sink Strainer

K8801

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Standard 3-1/2 in and 4 in Outlet
CARB OTC LEED Compliant
No
Collection
Duostrainer®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
3 in
IAPMO Listed
No
Length
4-1/2 in
Material
Brass
Strainer Size
4 in

Starting at
$51.76
EACH
  • QUANTITY