DESCRIPTION

  • For sinks with standard 3-1/2" to 4" outlet
  • Material: Stainless steel and brass
  • Removable basket with an open/close stopper that seals tightly
  • Removable stainless steel basket strainer with open/close stopper that seals tightly

Kohler Sink Strainer Less Tailpiece

K8814

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
4-1/2 in
Material
Brass, Stainless Steel
Strainer Size
4 in

Starting at
$32.24
EACH
  • QUANTITY