This product requires certification to purchase.

Sleeve Handle ARM

You last purchased this on
 
KOHLER

Sleeve Handle ARM

  • Fast #
  • Part #K36639-VF
  • Item #1506541
  • Manufacturer Part #36639-VF
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Sleeve Handle ARM

  • Fast #
  • Part #K36639-VF
  • Item #1506541
  • Manufacturer Part #36639-VF
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Sleeve
IAPMO Listed:
No