Slide Bar Hand Shower in Brushed Chrome (Less Overflow)

Part #K8524-G  |  Item #2929610  |  Manufacturer Part #8524-G

$245.21 EACH
(Pricing is for Brushed Chrome)

Color/Finish: Brushed Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Metal
  • Kohler® finishes resist corrosion and tarnish

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B651]

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Faucet Height: 30 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Height: 30 in

IAPMO Listed: No

Material: Metal

NSF Certified: No

Slide Bar Height: 5-3/16 in

Trim Only: No

WaterSense Labeled: No

Width: 7/8 in