DESCRIPTION

  • Adds the perfect finishing touch for your shower
  • Available in a variety of Kohler® finishes to customize your bathroom decor beautifully
  • Solid brass construction for durability and reliability
  • This contemporary trim kit provides customized styling to the basic slide bar

Kohler Loure® Slide Bar Trim

K14790

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/4 in
IAPMO Listed
No
Length
1/4 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/4 in

Starting at
$26.29
EACH
  • QUANTITY