DESCRIPTION

  • 2 1/4" x 2 1/4"
  • Provides customized styling to the basic slide bar
  • Solid brass construction, exposed pop-up drain without overflow

Kohler Memoirs® Slide Bar Trim Kit

K421

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
Kohler® K-8524 and K-9069 Slidebars
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
11/32 in
Diameter
2-1/4 in
Height
2-1/4 in
IAPMO Listed
No
Length
2-1/4 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
11/32 in

Starting at
$25.99
EACH
  • QUANTITY