KOHLER
Small Handle Kit in Polished Chrome
Part #K1290445-CP | Item #7182088 | Manufacturer Part #1290445-CP
Product Details
Specifications
ADA Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Part Type: Handle Kit
GSA Approved: No
IAPMO Listed: No
NSF Certified: No