• Cart

DESCRIPTION

  • Includes mounting hardware
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Stainless steel
  • Premium stainless construction

Kohler Small Shower Basket

K1898

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
Depth
4-3/4 in
Height
1-1/8 in
IAPMO Listed
No
Length
4-3/4 in
Material
Stainless Steel
Width
4-3/4 in

Starting at
$41.36
EACH
  • QUANTITY