DESCRIPTION

  • Dishwasher safe
  • Fits in the small bowl of the Kohler® K-6625 Iron/Tones® Smart Divide® kitchen sink
  • Helps protect sink surface from daily wear
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Material: Stainless steel

Kohler Iron/Tones® Small Sink Rack

K5139

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-6625 Iron/Tones® Smart Divide® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Iron/Tones®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
14-3/8 in
Material
Stainless Steel
Width
8-1/4 in

Starting at
$42.2
EACH
  • QUANTITY

DOCUMENTS