DESCRIPTION

  • Dishwasher safe
  • Fits in the small bowl of the Kohler® K-6426 and Kohler® K-6427 Whitehaven® kitchen sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Whitehaven® Small Sink Rack

K5874-ST

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-6426 and K-6427 Whitehaven® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Whitehaven®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

Starting at
$42.04
EACH
  • QUANTITY

DOCUMENTS