DESCRIPTION

  • Stainless steel

Kohler Langlade® Smart Divide Bottom Basin Rack

K6061

Color Finish

 

SPECIFICATIONS

Collection
Langlade®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15-1/4 in
Length
12-1/2 in
Material
Stainless Steel
Width
14-13/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY