Kohler Snap-In Urinal Strainer
KGP1217811
Diameter:
1-3/16 inSPECIFICATIONS
- ADA Compliant
- No
- Adjustable
- No
- BAA Compliant
- No
- CARB OTC LEED Compliant
- No
- Diameter
- 1-3/16 in
- GSA Approved
- No
- IAPMO Listed
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday