2-3/4 in. Brass Toe-Tap Drain in Black Black™
SnapFlo™ 2-3/4 in. Brass Toe-Tap Drain in Black Black™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use with freestanding baths
- Greatly reduces the installation time of your freestanding bath
- Toe-tap drain is available in a variety of colors to match KOHLER® fixtures
- Kit includes: Flange, toe-tap drain, drain body, installation tool
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Collection:
- SnapFlo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Body Material:
- Brass
- Type:
- K25863-7
- UPC:
- 195711018861
- Width:
- 5