DESCRIPTION

  • Bright chrome soap dish with drainage holes
  • For use with Brockway™ wash sink
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass

Kohler Brockway™ Soap Dish

K8880

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Brockway™
Color Finish
Bright Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-15/16 in
Material
Brass
Width
3-1/8 in

Starting at
$41.87
EACH
  • QUANTITY