DESCRIPTION

  • Coordinates with other products in the Artifacts® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal and glass construction for durability

Kohler Artifacts® Soap Dispenser Assembly

K98630

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Artifacts®
Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
Height
6-5/8 in
IAPMO Listed
No
Length
2-3/4 in
Material
Glass, Metal
Spout Height
5-1/4 in
Spout Reach
2-3/4 in
Width
3-1/4 in

Starting at
$69.09
EACH
  • QUANTITY