DESCRIPTION

Kohler Soap Dispenser Bottle

K74845

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
2 in
Length
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.94
EACH
  • QUANTITY