DESCRIPTION

  • Capacity: 10 oz.
  • Ergonomic spout design for one-handed pumping
  • Grip pad on base holds dispenser steady
  • Wide mouth bottle for easy refilling

Kohler Soap Dispenser

K6383

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
10 oz
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic

Starting at
$16.7
EACH
  • QUANTITY

DOCUMENTS