DESCRIPTION

  • Holds up to 85 oz. of soap or lotion refillable from top
  • Material: Solid brass
  • May be installed in pre-drilled sink holes or surfaces up to 1-1/4" thickness
  • Offers the opportunity to create a unified look with the sink
  • Puts liquid soap or hand lotion at fingertips

Kohler Northland™ Soap Dispenser

K9619

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
8.5 oz
Collection
Northland™
Color Finish
Almond
Color Finish Category
Neutrals
GSA Approved
No
Height
3-3/4 in
IAPMO Listed
No
Length
2-11/16 in
Material
Brass
Spout Reach
2-11/16 in

Starting at
$65.66
EACH
  • QUANTITY