DESCRIPTION

  • Brushed stainless and new polished stainless finish options
  • Holds up to 16 oz. of soap or lotion refillable from top
  • Large 16 oz. capacity bottle
  • Material: Stainless steel
  • Refillable from above the counter

Kohler HiRise™ Soap/Lotion Dispenser

K7346

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
16 oz
Collection
HiRise™
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
Height
3-1/8 in
IAPMO Listed
No
Length
3-13/16 in
Material
Stainless Steel

Starting at
$210.83
EACH
  • QUANTITY