3-5/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Polished Nickel
3-5/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Polished Nickel
Frequently Purchased Together
Product Details
- Material: Solid brass
- May be installed in pre-drilled sink holes or surfaces up to 2" thickness
- Holds up to 16 oz. of soap or lotion refillable from top
- Coordinates with Transitional style faucets
- Clamshell packed
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16 oz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Height:
- 3-31/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount, Above Counter
- Length:
- 3-3/8 in
- Material:
- Brass
- Maximum Deck Thickness:
- 2-1/2 in
- Spout Height:
- 3-5/16 in
- Spout Reach:
- 3-3/8 in