This product requires certification to purchase.

20 x 18 in. Rectangular Wall Mount Bathroom Sink in White

KOHLER

Soho® 20 x 18 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #K2054-R-0
  • Item #1019598
  • Manufacturer Part #2054-R-0
4 out of 5 Customer Rating
Brand image
KOHLER

Soho® 20 x 18 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #K2054-R-0
  • Item #1019598
  • Manufacturer Part #2054-R-0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made from premium materials that withstand high-volume usage
  • Material: Vitreous china
  • Wall-mount installation
  • Faucet not included
  • Drilled for concealed arm carrier
  • Includes soap dispenser drilling on right
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-3/4 in
Faucet Center Size
4 in
Length
20 in
Sink Bowl Size
18 in x 13 in
Sink Depth
7 in
Sink Size Range
20 in - 25.99 in
Width
18 in
Characteristics & Features
Collection
Soho®
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Installation Type
Wall Mount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
040688801711


Recommended Accessories