4-Hole Rectangular Wall Mount Bathroom Sink with Right Hand Soap Dispenser Hole and 8 in. Widespread in White
Soho® 4-Hole Rectangular Wall Mount Bathroom Sink with Right Hand Soap Dispenser Hole and 8 in. Widespread in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Wall-mount installation
- Made from premium materials that withstand high-volume usage
- Includes soap dispenser drilling on right
- Drilled for concealed arm carrier
- Faucet not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Soho®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 13 in x 4-7/8 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 18 in
- Vessel Only:
- Yes
- Width:
- 18 in