DESCRIPTION

  • Coordinates with the Purist® collection
  • Premium metal construction ensures durability and reliability

Kohler Sok® 75 x 41 in. Right-Hand Fiberglass Reinforced Plastic Whirlpool Sok in White

K1188-RE-0

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
142 gal
Collection
Sok®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
25 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
75 in
Material
Fiberglass
Number Of Jets
11
Volts
240V
Width
41 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.