31 in x 3-1/2 in Solid Surface Vanity Top in White Expressions
Solid/Expressions® 31 in x 3-1/2 in Solid Surface Vanity Top in White Expressions
Frequently Purchased Together
Product Details
- Includes one panel
- Optional side splashes available (Kohler® K-5451 sold separately)
- For use with Kohler® Solid/Expressions® 30" solid-surface vanity tops
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Solid/Expressions® 30 in Solid-Surface Vanity Tops
- CARB OTC LEED Compliant:
- No
- Collection:
- Solid/Expressions®
- Color Finish Category:
- Whites
- Color Finish Name:
- White Expressions
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 31 in
- Material:
- Solid Surface
- Size:
- 31 in x 3-1/2 in
- Width:
- 1/2 in