37-5/8 x 22-13/16 in. No-Hole Solid Surface Vanity Top with 8 in. Widespread in Ice™ Grey Expressions
Solid/Expressions® 37-5/8 x 22-13/16 in. No-Hole Solid Surface Vanity Top with 8 in. Widespread in Ice™ Grey Expressions
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pilot holes for single, 4" centerset and 8" wideset faucets
- Sculpted edge
- Pairs with Kohler® Verticyl® rectangular under-mount bathroom sinks
- Optional side and backsplashes available (sold separately)
- Field trimmable for alcove and corner installations
- Coordinates with the industry-standard 36" vanities in the Kohler® Tailored® vanity collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Solid/Expressions®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey Expressions
- Faucet Center Size:
- 8 in
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Length:
- 37-5/8 in
- Material:
- Solid Surface
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 17 in x 12-9/16 in
- Sink Size, Overall:
- 37-5/8 in x 22-13/16 in
- Vanity Top Shape:
- Rectangle
- Width:
- 22-13/16 in