16 in. Grab Bar in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Sonata® 16 in. Grab Bar in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sonata® 16 in. Grab Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K9459-SN
  • Item #2444810
  • Manufacturer Part #9459-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Includes tempered glass shelf
  • Premium metal construction for durability
  • Required for one-piece sonata shower stalls except Kohler® K-1569
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
One-Piece Sonata® Shower Stalls
CARB OTC LEED Compliant:
No
Collection:
Sonata®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
16 in
Material:
Metal
Mount Type:
Wall
Width:
3-1/2 in