17 in. Grab Bar in Polished Chrome

You last purchased this on
 
KOHLER

Sonata® 17 in. Grab Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sonata® 17 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #K9459-CP
  • Item #1897725
  • Manufacturer Part #9459-CP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Complete the installation of your Sonata shower with this grab bar and shelf
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM F-446
Base Plate Height:
1-1/4 in
Brand Model Compatibility:
One-Piece Sonata® Shower Stalls
CARB OTC LEED Compliant:
No
Collection:
Sonata®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
17 in
Material:
Glass, Metal
Mount Type:
Wall
Width:
3-1/2 in