36-1/2 x 36-1/2 in. Acrylic Shower Unit with Center Drain in Almond
Sonata® 36-1/2 x 36-1/2 in. Acrylic Shower Unit with Center Drain in Almond
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single threshold for corner installation
- Material: Acrylic
- Integral soap ledges
- Requires the Kohler® K-9459 Sonata® accessory kit (sold separately)
- Please contact your distributor for this product's pricing information
- Center drain location
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Sonata®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Center
- Height:
- 90 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Acrylic
- UL Listed:
- UL 2818
- Width:
- 36-1/2 in