Sonata® 9-4/5 in. Removable Shower Seat in Almond

Part #K9499-47  |  Item #1673506  |  Manufacturer Part #9499-47

$76.92 EACH

Color/Finish: Almond

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plastic construction
  • For use with Sonata® 4' and 5' shower stalls

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Sonata®

Color Finish: Almond

Color Finish Category: Neutrals

Depth: 28 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Length: 23-1/2 in

Material: Plastic

Material Type: Polypropylene

Overall Length: 23-1/2 in

Overall Width: 9-13/16 in

Width: 9-13/16 in