17 in. Grab Bar in Oil Rubbed Bronze
Sonata® 17 in. Grab Bar in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Includes tempered glass shelf
- Premium metal construction for durability
- Required for one-piece sonata shower stalls except Kohler® K-1569
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- One-Piece Sonata® Shower Stalls
- CARB OTC LEED Compliant:
- No
- Collection:
- Sonata®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 17 in
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 3-1/2 in