Sonata® Removable Shower Seat in Biscuit

Part #K9499-96  |  Item #1673531  |  Manufacturer Part #9499-96

$76.91 EACH

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plastic construction
  • For use with Sonata® 4' and 5' shower stalls
  • Kohler® plumbing products mean beautiful form as much as reliable function

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Sonata®

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 28 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Length: 23-1/2 in

Material: Plastic

Material Type: Polypropylene

Overall Length: 23-1/2 in

Overall Width: 9-13/16 in

Width: 9-13/16 in