Removable Shower Seat in Ice Grey
Sonata® Removable Shower Seat in Ice Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Sonata® 4' and 5' shower stalls
- Kohler® plumbing products mean beautiful form as much as reliable function
- Plastic construction
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Sonata®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Depth:
- 28 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 23-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Overall Length:
- 23-1/2 in
- Overall Width:
- 9-13/16 in
- Width:
- 9-13/16 in