Sonata® Shower Seat in White

Part #K9499-0  |  Item #1673519  |  Manufacturer Part #9499-0

$76.91 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Plastic construction
  • For use with Sonata® 4' and 5' shower stalls

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Capacity: 300 lbs

Collection: Sonata®

Color Finish: White

Color Finish Category: Whites

Depth: 28 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Length: 23-1/2 in

Material: Plastic

Material Type: Polypropylene

Overall Length: 23-1/2 in

Overall Width: 9-13/16 in

Type: K9499-0

Width: 9-13/16 in