Tub & Shower Unit with Right Drain in Biscuit
Sonata® Tub & Shower Unit with Right Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single threshold for alcove installation
- Material: Acrylic
- Integral soap ledge
- Steam compatible with Kohler® steam door and steam generator kit (sold separately)
- Please contact your distributor for this product's pricing information
- Requires the Kohler® K-9459 Sonata® accessory kit (sold separately)
- Right drain
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Sonata®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- Height:
- 90 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Overall Height:
- 34-13/16 in
- UL Listed:
- Yes
- Width:
- 34-13/16 in