Shower Speakers Brushed Nickel
SoundTile™ Shower Speakers Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low profile design
- Compliments the WaterTile product line
- Mounts within standard 2 in x 4 in walls
- Can be used with any audio system and also integrated with the DTV+™Digital Showering System
Specifications
- ADA Compliant:
- No
- Bathtub Accessory Type:
- Speaker
- Bathtub Shape:
- Rectangle
- Brand Model Compatibility:
- K-23723 Faucet cleaner
- CARB OTC LEED Compliant:
- No
- Collection:
- SoundTile™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 1/4 in
- GSA Approved:
- No
- Height:
- 3-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- UL Listed:
- UL 1480
- Watts:
- 45 W