This product requires certification to purchase.

Spherical Bush for Stately Comfort Height® K-6428-0

KOHLER

Spherical Bush for Stately Comfort Height® K-6428-0

  • Fast #
  • Part #K1213082
  • Item #4814224
  • Manufacturer Part #1213082
4.2 out of 5 Customer Rating
Brand image
KOHLER

Spherical Bush for Stately Comfort Height® K-6428-0

  • Fast #
  • Part #K1213082
  • Item #4814224
  • Manufacturer Part #1213082
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement spherical bushing
  • Requires Certification
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Stately Comfort Height® K-6428-0
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
Product Type
Spherical Bush
UPC
885612298225