Repair Kit for Fairfax™ K-T12885 and K-T12887-4
Repair Kit for Fairfax™ K-T12885 and K-T12887-4
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement spline kit
- Engineered to promote product longevity
- Kohler genuine part
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Fairfax™ K-T12885, K-T12887-4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No