Sponge Caddy in White
Sponge Caddy in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tray is removable for easy cleaning
- Removable steel sponge rest allows for maximum airflow for drying
- Includes silicone drip tray
- Dishwasher safe
- Nonslip silicone base
- Rust-resistant stainless steel
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- No
- Height:
- 2-15/16 in
- Length:
- 6-5/16 in
- Material:
- Stainless Steel
- Product Type:
- Caddy
- Width:
- 3-1/8 in