DESCRIPTION

  • Dishwasher safe
  • Durable stainless steel construction
  • Fits securely over sink divider

Kohler Octave™ Sponge Caddy

K6139-ST

Color Finish

 

SPECIFICATIONS

Collection
Octave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
4 in
Length
3 in
Material
Stainless Steel

Starting at
$18.77
EACH
  • QUANTITY

DOCUMENTS