DESCRIPTION

  • Comes included with the Kohler® K-6482 Bellegrove® kitchen sink
  • Dishwasher safe
  • Fits over the saddle of the Kohler® K-6482 Bellegrove® kitchen sink
  • Material: Stainless steel
  • Provides easy access to kitchen cleaning tools

Kohler Bellegrove™ Sponge Caddy

K6545-ST

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-6482 Bellegrove™ Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Bellegrove™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

Starting at
$20.01
EACH
  • QUANTITY

DOCUMENTS