Spout Assembly 10 1 4
Spout Assembly 10 1 4
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Repair Kit
- IAPMO Listed:
- No
- Length:
- 10-1/4 in