• Cart

DESCRIPTION

Kohler Spray Assembly

K1270681

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$48.05
EACH
  • QUANTITY