Body Spray in Polished Chrome
Body Spray in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Spray Face
- Trim Only:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes