Repair Kit for K-8002, K-8003, K-8022, K-8030 and K-8034
Repair Kit for K-8002, K-8003, K-8022, K-8030 and K-8034
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-8002, K-8003, K-8022, K-8030, K-8034
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No