Spray Kit Black Black

You last purchased this on
 
KOHLER

Spray Kit Black Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Spray Kit Black Black

  • Fast #
  • Part #K1036940-7
  • Item #2186462
  • Manufacturer Part #1036940-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Faucet Part Type:
Spray Head
Trim Only:
No