Spray Kit Vibrant Brushed Nickel

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Kitchen Spray Kit
KOHLER Spray Kit in Brushed Nickel
Manufacturer Part #1346768-BN
You last purchased this on
 
KOHLER

Spray Kit Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Kitchen Spray Kit
KOHLER Spray Kit in Brushed Nickel
Manufacturer Part #1346768-BN
KOHLER

Spray Kit Vibrant Brushed Nickel

  • Fast #
  • Part #K1041319-BN
  • Item #2253448
  • Manufacturer Part #1041319-BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Kohler Forte Kitchen faucet
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Part Type:
Spray Head
Trim Only:
No