Spray Kit Vibrant Stainless

This product has been replaced by

KOHLER Vibrant® Stainless Kitchen Spray Kit
KOHLER Kitchen Spray Kit in Vibrant® Stainless Steel
Manufacturer Part #1346768-VS
You last purchased this on
 
KOHLER

Spray Kit Vibrant Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Stainless Kitchen Spray Kit
KOHLER Kitchen Spray Kit in Vibrant® Stainless Steel
Manufacturer Part #1346768-VS
KOHLER

Spray Kit Vibrant Stainless

  • Fast #
  • Part #K1041319-VS
  • Item #2348018
  • Manufacturer Part #1041319-VS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Kohler Forte Kitchen faucet
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Faucet Part Type:
Spray Head
Trim Only:
No