• Cart

DESCRIPTION

Kohler Spray Nut Kit

K1281829

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
NSF Certified
No
Trim Only
No
Type
Spray Nut Kit
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY